missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Trypsinizing Flasks

Deep fluted sides enhance agitation

Brand:  Wheaton™ 355447

UNSPSC : 41121804

Code : 03

Additional Details : Weight : 0.72570kg

 View more versions of this product

Product Code. 11521285

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications Description & Specifications

Specifications

Yes
Screw
Used for forming cell suspensions through Trypsin digestion of connective Proteins
400
Borosilicate Glass
51mm
Style: Erlenmeyer Trypsinizing
Yes
700mL
Documentation

Technical Documents