missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Tapered Tissue Grinders

Improved design with longer tapered surface on both the mortar and pestle

Brand:  DWK Life Sciences 358103

Code : A0

Additional Details : Weight : 0.08370kg

 View more versions of this product

Product Code. 10580072

  • £161.00 / Each
Estimated Shipment: 27-09-2024
to see stock.
Add to basket

Description

Description

Improved design with longer tapered surface on both the mortar and pestle

The conical surface allows initial size reduction followed by passage through the cylindrical section for the final homogenization step. Grinding efficiency is improved, and less time is required as compared to the Tenbroeck and Potter-Elvehjem designs. When the pestle is “bottomed” within the mortar, the clearance is a uniform .004 in. to .006 in. (0.1 to 0.15mm).

  • Homogenizes connective tissue including heart, muscle, skin and lung as well as plant tissue
  • Made from low-extractable borosilicate glass that conforms to ASTM Type I, Class A and USP Type I requirements
  • Interchangeable components take the hassle out of matching parts
  • Autoclavable

Specifications

Specifications

1.92 in.
49mm
Borosilicate Glass
11mm
0.43 in.
Yes
0.004 to 0.006 in.
5.11 in.
Ideal for homogenization of heart, muscle, lung, skin and plant tissue
0.033 oz.
0.033 oz., 1mL
1 mL
130mm
0.10 to 0.15mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers