missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Tapered Tissue Grinders With PTFE Pestles
Tapered tissue grinder with a PTFE pestle for soft tissues
Brand: DWK Life Sciences 358145
Code : 04
Additional Details : Weight : 1.00000kg
Description
Stainless steel rod is 0.25 in. (6.3mm) in diameter and long enough to fit into the chuck of the Wheaton Overhead Stirrer.
- PTFE pestle with stainless steel rod fits power homogenizer
- Homogenizes soft tissue such as brain
- Mortar made from low-extractable borosilicate glass
- Interchangeable components takes the hassle out of matching parts
- Autoclavable
Specifications
0.5 oz. | |
Borosilicate Glass, PTFE | |
With Teflon Stamp | |
240mm | |
114mm | |
18mm |
15 mL | |
Tissue Grinder | |
9.4 in. | |
4.48 in. | |
0.7 in. | |
0.5 oz., 15mL |