missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Standard Opening Glass Vials
Made with Type I Borosilicate glass
Brand: DWK Life Sciences 223692
Code : A0
Additional Details : Weight : 2.81230kg
Description
- 1.5mL (0.05 oz.)
- 12 dia. x 32mm H (0.47 dia. x 1.26 in. H)
- 11mm (0.43 in.) Crimp Top
Specifications
Amber | |
Borosilicate Glass | |
1.25 in. | |
Crimp Cap | |
1000 Cs. |
12 mm | |
1.5 mL | |
0.05 oz. | |
32 mm | |
11 mm |