missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Shorty Vials™ Glass Sample Vials in Lab File™: without Caps
Come in convenient Lab File partitioned trays
Brand: DWK Life Sciences 224821
Code : 03
Additional Details : Weight : 0.73800kg
Description
Come in convenient Lab File partitioned trays
Offering a variety of uses ranging from sample storage to freeze-drying.
- Clear vials made from borosilicate glass
- Fabricated from glass tubing for uniform sidewall and bottom thickness
- Shorty Vials feature a low profile for greater stability and less dead volume
- Caps sold separately
- Vials and caps are autoclavable
- Selected items fit M-T Vial File™—polystyrene trays with partitions that provide an easy way to inventory samples or to store empty vials
Clear Vials
- Made from low extractable borosilicate glass to provide superior chemical resistance
- Conform to USP Type I and ASTM E 438 Type I, Class A requirements
Specifications
Clear | |
Borosilicate Glass (Low Extractable) | |
For uses ranging from sample storage to freeze drying | |
0.5 dr. | |
2 mL | |
Screw Cap | |
USP Type I, ASTM E438, Type I, Class A | |
13-425 |
15 mm | |
2 mL | |
Screw | |
Wheaton | |
Autoclavable | |
28 mm | |
Vial | |
M-T File™ and Vial Rack |