missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Shaker Flasks With Four Baffles
Brand: DWK Life Sciences 354242
Additional Details : Weight : 0.34020kg
Description
- For use with orbital or reciprocating shakers
- Baffles improve aeration and mixing for microbial and bacterial cultures
- Break resistant lip for use with stopper, cotton plug or film cover
Specifications
Style: Shaker | |
Borosilicate Glass | |
17.3 cm | |
Autoclavable | |
100 mm |
500 mL | |
Orbital or reciprocating shakers | |
Pinched | |
Baffled |