missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Storage Vials, Externally Threaded

CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.

Brand:  DWK Life Sciences W985865

443.24 GBP valid until 2024-12-31
Use promo code "21935" to get your promotional price.



Code : 04

Additional Details : Weight : 1.45150kg

 View more versions of this product

Product Code. 11784269

  • £503.00 / Pack of 500
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.

The unique manufacturing design of the CryoELITE vial creates more cap to vial surface contact for an absolute seal. The freestanding vial accommodates an optional 2D Data Matrix Bar Code Bottom Insert (Mfr. No. W985880); which provides a unique identifier for permanent traceability. The bar code bottom insert; which can be purchased separately, easily press fits into the bottom of the vial. The vial bottom format provides unrestricted sample viewing and allows for automated scanning of bar code especially when used with the Wheaton KeepIT-100™ Freezer Box (Mfr. No. W651700 Series). This results in exceptional cap seal performance exceeding DOT standards by an average of 35%, making the CryoELITE vial ideal for the transport of clinical samples. Caps and vials are made from low binding cryogenic, virgin polypropylene.

  • Made from cryogenic, radiation grade, virgin polypropylene
  • Seven different cap colors, Blue, Pink, Green, Yellow, Red, White, and Natural
  • Externally and internally threaded vials
  • Design results in pressure resistance performance well in excess of government standards

Specifications

Specifications

Pink
Clear
Polypropylene
2 mL
External
Yes
Polypropylene
49 mm
DOT, IATA
Yes
0.47 in.
12 mm
Sterile
1.92 in.
Freestanding
Yes
Screw Cap
500/Cs.
Cryogenic Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers