missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Storage Vials

CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.

Brand:  DWK Life Sciences W985863

Code : 04

Additional Details : Weight : 1.36080kg

 View more versions of this product

Product Code. 11764269

Quantity Price
1 £192.00 / Pack of 500
6 £143.42 / Pack of 500
Estimated Shipment: 15-11-2021

Add to basket


Description

Description

CryoELITE Vial with Loctagon skirt provides stability in freestanding position, and locks into the CryoELITE Benchmate Rack, making it easy to open and close the vial with one hand.

The unique manufacturing design of the CryoELITE vial creates more cap to vial surface contact for an absolute seal. The freestanding vial accommodates an optional 2D Data Matrix Bar Code Bottom Insert (Mfr. No. W985880); which provides a unique identifier for permanent traceability. The bar code bottom insert; which can be purchased separately, easily press fits into the bottom of the vial. The vial bottom format provides unrestricted sample viewing and allows for automated scanning of bar code especially when used with the Wheaton KeepIT-100™ Freezer Box (Mfr. No. W651700 Series). This results in exceptional cap seal performance exceeding DOT standards by an average of 35%, making the CryoELITE vial ideal for the transport of clinical samples. Caps and vials are made from low binding cryogenic, virgin polypropylene.

  • Made from cryogenic, radiation grade, virgin polypropylene
  • Seven different cap colors, Blue, Pink, Green, Yellow, Red, White, and Natural
  • Externally and internally threaded vials
  • Design results in pressure resistance performance well in excess of government standards

Specifications

Specifications

White
0.47 in.
12 mm
Sterile
1.92 in.
Yes
49 mm
DOT, IATA
With Writing Patch, Externally Threaded
White
Polypropylene
2 mL
External
Yes
500/Cs.
Yes
Videos
SDS
Documents
Certificates
View accessory products