missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ BioStir™ Magnetic Stirrers

Ideal for general mixing and difficult-to-dissolve solutes. Wheaton™ BioStir™ Magnetic Stirrers are available in single or 4-place units.

Brand:  Wheaton™ W900701-C

Code : NEW

Additional Details : Weight : 6.71320kg

 View more versions of this product

Product Code. 10186972

  • £1778.72 / Each


Estimated Shipment
11-05-2018
Add to basket

Description

Description

  • Programmable
  • 150-1200 RPM
  • Remote control and alarm capable
  • Waterproof stainless steel housing
  • Operating temperature range of 15°C to 40°C
Specifications

Specifications

Continental Europe
Slow
230VAC
Micro-stir
Videos
View accessory products