Wheaton™ S/T Clear Round Narrow-Mouth Glass Bottles


Overview
Brand: Wheaton™

Manufacturer Part Number: 219361

X480 Bottle Wheaton diagnostic with screw thread

UNSPSC: 41121818

Code: 03

Additional Details:
Additional Details: Weight: 11.79340kg



Product Code. 11714209

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Documentation
  • Accessories and Spare Parts
Description and Specification

Specification

Closure Size 20-400
Diameter (Metric) 25mm
Closure I-Loc; / Open-Top Screw
Height (Metric) 61mm
Color Clear
Material Glass
Capacity 0.34 oz., 10mL
Capacity (Metric) 10mL
Certifications/Compliance USP Type I
Documentation Accessories and Spare Parts