Learn More
DWK Life Sciences Wheaton™ Peroxide Cured Silicone Tubing For General Lab Use
Assembly consists of 1.5m (5 ft.) section of silicone tubing with a wall thickness of 2.3mm, a borosilicate glass sinker, and a polypropylene delivery nozzle.
Brand: DWK Life Sciences 374306
138.17 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.13400kg
Description
- Autoclavable
Specifications
Tubing | |
6 mm | |
25 ft. | |
0.09 in. | |
Peristaltic pump |
23/100 in. | |
Silicone | |
760 cm | |
2.3 mm |