missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Omnispense™ Plus Peristaltic Pump Accessory Pump Heads
For use with Wheaton Omnispense Plus dispensing pump
Brand: DWK Life Sciences W375023
Code : 03
Additional Details : Weight : 0.68000kg
Description
- Stackable pump heads (13-687-444 and -442) allow user to add up to two additional pumpheads, for a total of three pump heads per dispensing pump
- Cassette pump head ideal for multichannel applications
- Removable cassettes can be preloaded with tubing elements and changed without stopping the drive
†For tubing with bore sizes from 0.13 to 2.79mm.
Specifications
Optional Pump Head for 1.6mm Wall Tubing | |
4 | |
Pump Head |
Omnispense™ plus peristaltic pump | |
1 |