missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Nephelo Culture Flask with Cleanout Port and Caps
Features depressed side arm and side clean-out port
Brand: DWK Life Sciences 351486
Code : A0
Additional Details : Weight : 1.00000kg
Description
- Low-extractable borosilicate glass
- Side arm size, 19 × 140mm
- Cap sizes, 38mm-430 (top cap) and 20mm-415 (side arm cap)
- Caps have white rubber liner
Specifications
Style: 19 × 140mm | |
Borosilicate Glass | |
Sidearm and side clean-out port | |
14 cm | |
Autoclavable |
500 mL | |
Turbidity meter or nephelometer | |
5.5 in. | |
430 |