missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Micro Tissue Grinders

Used in extremely precise work when delicate hand operation is required

Brand:  DWK Life Sciences 357848

Code : 04

Additional Details : Weight : 0.47630kg

 View more versions of this product

Product Code. 10449651

  • £142.00 / Pack of 2
Estimated Shipment: 25-07-2024
to see stock.
Add to basket

Description

Description

Used in extremely precise work when delicate hand operation is required

  • Made from low extractable borosilicate glass

Potter-Elvehjem Micro Tissue Grinder

  • Reservoir and pouring lip provide easy decanting of micro sample
  • Unit can be autoclaved / sterilized to prevent cross contamination between samples
  • Pestle clearance range: 0.1 – 0.15mm
Micro Tissue Grinder with PTFE Spacer
  • PTFE spacer aligns the pestle and reduces aerosoling of the product
  • Includes a finely ground glass pestle and tube
  • Autoclavable
Disposable Micro Tissue Grinder
  • Disposable to eliminate cross contamination and useful for radioactive samples
  • Small grinder area allows for high sample recovery

Specifications

Specifications

Yes
0.2 mL
Micro Disposable Tissue Grinder
4.52 in.
1.2 in.
0.27 in.
0.006 oz., 0.2mL
0.006 oz.
Borosilicate Glass
Used in extremely precise work when delicate hand operation is required
115mm
33mm
7mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers