Learn More
DWK Life Sciences Wheaton™ LVI™ Vials with Crimp Top
One-piece 0.3mL clear or amber glass vials eliminate leakage and evaporation
Brand: DWK Life Sciences 225326
Additional Details : Weight : 0.36290kg
Description
A 300μL tapered insert is fused into a 12 × 32mm vial, ensuring that sample is sealed in by cap and septa.
- Vial features a residual volume that can be as low as 4μL, depending on the solvent, needle style, and depth adjustment of the autosampler
- Compatible with autosamplers using 12 O.D. × 32mmH vials
- Slight flare at top of insert provides a larger needle target area
- Inserts and clear vials are made from ASTM™ Type I Class A borosilicate glass
- Amber vials are made from ASTM Type I Class B borosilicate glass
- With white ceramic marking spot for easier sample identification
Specifications
Clear | |
Borosilicate Glass | |
Screw Cap | |
ASTM Type I, Class A |
12 mm | |
0.3 mL | |
32 mm | |
LVI™ Vial |