missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Low-Density Extended Controlled Dropper Tips (13mm)
30.40 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Color:
Blue
Gray
Green
Orange
Pink
Purple
Red
White
Yellow
Material:
LDPE
Polyethylene
No. per Case:
100 Cs.
1000 Cs.
Description
- Extended controlled dropper tip dispenses one drop at a time
- Average drop size is 44μL ±6μL
- Case of 100
Specifications
For Use With (Equipment) | Plastic dropping bottle |
Product Type | Dropper Tips |
Color | Green |
Material | LDPE |
No. per Case | 100 Cs. |
Certifications/Compliance | ISO 9001 |
Drop Size | 41 μL |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'