missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Narrow-Mouth Natural PP Bottles
Click to view available options
Capacity:
0.13 oz., 4mL
0.3 oz., 8 mL
0.5 oz., 15 mL
1.01 oz., 30mL
16.9 oz., 500 mL
2.02 oz., 60 mL
33.81 oz., 1000mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Diameter (English):
0.62 in.
0.98 in.
1.25 in.
1.33 in.
1.96 in.
2.4 in.
2.83 in.
3.58 in.
Height (English):
1.49 in.
1.69 in.
2.2 in.
2.71 in.
3.3 in.
3.97 in.
5.07 in.
6.73 in.
8.26 in.
Description
Ideal for short- and long-term storage and packaging.
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Capacity | 4.22 oz., 125 mL |
Closure Material | Polypropylene |
Closure Size | 24-410 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 50 mm |
Height (English) | 3.97 in. |
Height (Metric) | 101 mm |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.22 oz. |
Color | Natural |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'