missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Lab 45 Graduated Bottles Without Cap or Pour Ring

Catalog Number 12442531
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

WHEATON™ media bottles are manufactured from borosilicate glass that conforms to USP Type I requirements and has a low alkali content to help prevent changes in pH to maintain the purity of its contents.

  • Manufactured from USP Type I borosilicate glass helps prevent pH changes
  • 45mm screw thread, wide mouth finish
  • Graduated with writing patch
  • Special pour lip facilitates easy pouring
  • Autoclavable
  • Color coded caps can be purchased separately
Capacity 67.62 oz., 2000mL
Closure Size 45 mm
Closure Type Screw Cap
Diameter (Metric) 137 mm
Height (English) 10.27 in.
Height (Metric) 261 mm
Product Type Lab 45 Graduated Bottle
Capacity (Metric) 2000 mL
Capacity (English) 67.62 oz.
Color Clear
Diameter (English) 5.39 in.
Material Borosilicate Glass
Graduated Yes
Mouth Wide
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'