missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With PTFE-Faced Foamed PE Liner
67.16 GBP valid until 2024-12-31
Use promo code "21976" to get your promotional price.
Use promo code "21976" to get your promotional price.
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
4 oz., 125 mL
8 oz., 250 mL
Height (Metric):
70 mm
85 mm
104 mm
129 mm
147 mm
Height (English):
2.7 in.
3.3 in.
4 in.
5 in.
5.7 in.
Description
For storage and samples of solids, dry powdered materials and liquids
- Ideal for use as sample bottles
- Useful for dry powders, soil samples, and specimen storage
- Made from Wheaton 800 glass, which meets USP Type III standards
- Graduated in mL and oz.
Specifications
Capacity | 4 oz., 125 mL |
Closure Liner | PTFE/Polyethylene |
Closure Material | Polypropylene |
Closure Size | 48-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 51 mm |
Height (English) | 4 in. |
Height (Metric) | 104 mm |
Through the Closure Dispensing | Yes |
Product Type | Bottle with Cap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'