missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With Polyvinyl Liner
354.07 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
4 oz., 125 mL
8 oz., 250 mL
Height (Metric):
70 mm
85 mm
104 mm
129 mm
147 mm
Quantity:
24
48
96
144
288
432
Description
For storage and samples of solids, dry powdered materials and liquids
- Ideal for use as sample bottles
- Useful for dry powders, soil samples, and specimen storage
- Made from Wheaton 800 glass, which meets USP Type III standards
- Graduated in mL and oz.
Autoclavable black phenolic cap with rubber liner.
Specifications
Capacity | 2 oz., 60 mL |
Closure Liner | Poly/Vinyl |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 42 mm |
Height (English) | 3.3 in. |
Height (Metric) | 85 mm |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'