missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With PTFE-Faced, Rubber-Lined Phenolic Cap (Autoclavable)
213.23 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
452.33 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "21637" to get your promotional price.
452.33 GBP valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Height (Metric):
123 mm
152 mm
192 mm
235 mm
Description
Rugged space-savers
- Clear borosilicate glass bottle with graduations and writing patch
- Heavy walls prevent breakage
- Sturdier than Erlenmeyer flasks
- Smaller diameter at base conserves space in sterilizers and freezers
- Large opening, special lip, sloping shoulders
- Graduated in mL to show approximate volumes
- Hand grips on 1L bottle provide easy handling
Compliance
Meets USP Type 1 requirements.
Specifications
Capacity | 8.45 oz., 250 mL |
Closure Liner | Fluorocarbon Resin |
Closure Material | Phenolic |
Closure Size | 33-430 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 67 mm |
Height (English) | 5.98 in. |
Height (Metric) | 152 mm |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'