missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Glass Staining Dishes for 50 Slides

Holds up to 50 slides horizontally

Brand:  Wheaton™ 900403

Code : 50

Additional Details : Weight : 5.98740kg

 View more versions of this product

Product Code. 10623703

  • £372.00 / Pack of 3


Estimated Shipment
19-03-2018
Add to basket

Specifications

Specifications

7.2 x 3.4 in. (18.5 x 8.8cm)
50 slides horizontally
8.8cm
Soda Lime Glass
Cover
18.5cm
Staining dish with cover
6.5cm
Glass staining dish for 50 slides
Videos
Documentation

Technical Documents