Learn More
DWK Life Sciences Wheaton™ Sampule™ Vials
Helps ensure background counts are consistent and low in glass vials and ultraviolet transmission is high. Wheaton™ Sampule™ Vials are manufactured from Wheaton™ 180 low potassium borosilicate glass that conforms to ASTM E 438 , and Class A.
Brand: DWK Life Sciences 986492
Code : A0
Additional Details : Weight : 9.52540kg
Description
Helps ensure background counts are consistent and low in glass vials and ultraviolet transmission is high. Wheaton™ Sampule™ Vials are manufactured from Wheaton™ 180 low potassium borosilicate glass that conforms to ASTM E 438 Type I, and Class A.
- Select from glass or HDPE
- Caps packaged separately
- HDPE vials are economical choice for scintillation counting
Specifications
Metal Foil/Pulp | |
17 mm | |
6 mL | |
1.6 dr. | |
6 mL | |
Screw Cap | |
ASTM E438 | |
15-425 |
Clear | |
Borosilicate Glass (Low Potassium) | |
Screw | |
Wheaton | |
Urea | |
58 mm | |
Cap Size: 15-425 |