missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Glass Sample Vials in Lab File without Caps

Packaged in partitioned trays, without caps

Brand:  Wheaton™ 224802

Code : 03

Additional Details : Weight : 1.17876kg

 View more versions of this product

Product Code. 10567581

  • £167.00 / Pack of 200


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Partitioned trays provide an easy way to inventory samples or to store empty vials.

  • Autoclavable
  • Clear or Amber Vials
    • Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
    • Amber vials made from borosilicate glass that protects light-sensitive products

    Specifications

    Specifications

    Yes
    Screw cap
    15mm
    Borosilicate Glass
    4mL
    M-T File™ and vial rack
    USP Type I, ASTM E438, Type I, Class A
    4.0mL
    Clear
    Standard Glass Vial
    45mm
    Screw
    Videos
    Documentation