missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Culture Vials
Culture vials feature deep-skirted screw caps to allow safer, more dependable handling when working with infectious materials
Brand: DWK Life Sciences 225142
118.75 GBP valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Code : A0
Additional Details : Weight : 1.00000kg
Description
- Wheaton 33 low extractable borosilicate glass
- Deep-skirted black phenolic screw cap with 14B rubber liner
- Autoclavable
Specifications
14B Rubber | |
15 mm | |
4 mL | |
1.08 dr. | |
Autoclavable | |
49 mm |
Clear | |
Borosilicate Glass | |
Screw | |
Phenolic | |
Screw Cap | |
USP Type I, ASTM E438, Type I, Class A |