missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ E-Z Vials™

Glass autosampler vials featuring a large opening

Brand:  Wheaton™ W225163

UNSPSC : 41121806

Code : 03

Additional Details : Weight : 3.08440kg

 View more versions of this product

Product Code. 11744279

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications Description & Specifications

Specifications

Autosampler Vial
1.8mL
Blue
32mm
12mm
Yes
PTFE/Silicone
9mm
Borosilicate Glass
Screw cap
1000 Case
GC/MS
Polypropylene
1.8mL