Wheaton™ E-Z Vials™

Glass autosampler vials featuring a large opening

Overview
Brand: Wheaton™

Manufacturer Part Number: W225160

X1000 ABC vial with large opening, optimal for1000

UNSPSC: 41121806

Code: 03

Additional Details:
Additional Details: Weight: 2.99370kg



Product Code. 11714279

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Closure Type Screw cap
For Use With (Application) GC/MS
Material (Liner) PTFE/Silicone
Height (Metric) 32mm
Material Closure Polypropylene
Capacity (Metric) 1.8mL
Type Autosampler Vial
Material Borosilicate Glass
Color Blue
Vial Closure Size 9mm
Quantity 1000 Case
Vial Volume (Metric) 1.8mL
Diameter (Metric) Outside 12mm