Wheaton™ Wheaton Scientific Products™ E-Z Ex-Traction™ Vials

Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.

Overview
Brand: Wheaton™

Manufacturer Part Number: W224632

UNSPSC: 41121806

Code: 41

Additional Details:
Additional Details: Weight: 8.16470kg



Product Code. 10068462

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

For Use With (Application) For automated or manual sample storage
Closure Type Screw cap
Packaging Quantity 500/Cs.
Height (Metric) 70mm
Capacity (Metric) 10.0mL
Type E-Z Ex-Traction™ Vial
Material Borosilicate Glass
Color Clear
Vial Closure Size 24-400
Vial Volume (Metric) 10mL
Quantity 500 Case
Certifications/Compliance ASTM Type I, Class A, USP Type I
Diameter (Metric) Outside 19mm
Shape Conical
Documentation