Learn More
DWK Life Sciences Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps
Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.
Brand: DWK Life Sciences 224701
Code : A0
Additional Details : Weight : 0.92990kg
Description
- Caps are packed separately
- Choice of amber or clear glass
Specifications
Clear | |
Borosilicate Glass (Low Extractable) | |
Screw | |
Autoclavable | |
35 mm |
12 mm | |
2.0 mL | |
0.5 dr. | |
Screw Cap | |
ASTM E438, USP Type I, Type I, Class A |