missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials with Rubber-Lined Caps

Brand:  Wheaton™ 224720

Code : 03

Additional Details : Weight : 1.36080kg

 View more versions of this product

Product Code. 13111803

  • £196.00 / Pack of 200


Estimated Shipment
21-06-2018
Add to basket

Description

Description

  • Clear vials are manufactured from Wheaton 33 low extractable borosilicate glass that conforms to ASTM Type I, Class A and USP Type I requirements
  • Amber vials are manufactured from Wheaton 320 amber glass that conforms to USP Type I requirements to protect light-sensitive samples
  • Vials and screw caps packaged separately
Specifications

Specifications

Yes
Screw cap
12mm
Clear Low Extractable Borosilicate Glass
1.8mL
35mm
14B Rubber
Screw
USP Type I, ASTM E438, Type I, Class A
1.5mL
Clear
E-C Sample Vial
8-425
Phenolic
GPI 8-425
Videos