missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear Narrow-Mouth Ground-Glass Stoppered Bottles

Catalog Number 12422481
Click to view available options
Capacity:
16 oz., 500 mL
8 oz., 250 mL
Height (Metric):
72 mm
88 mm
This item is not returnable. View return policy
This item is not returnable. View return policy

Feature no-drip pour lip

  • Clear borosilicate glass bottle and stopper
  • Octagon-shaped round glass stopper fits securely to prevent contamination
  • Narrow mouth ideal for liquids
  • Autoclavable

Capacity 8 oz., 250 mL
Closure Material Glass
Closure Size 19/26 mm
Closure Type Octagonal Stopper
Diameter (Metric) 145 mm
Height (English) 2.8 in.
Height (Metric) 72 mm
Capacity (Metric) 250 mL
Capacity (English) 8 oz.
Color Clear
Diameter (English) 5.7 in.
Material Borosilicate Glass
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'