missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Screw Caps With PE Poly-Seal Liner
Click to view available options
Neck Finish:
13-425
18-400
28-400
38-430
No. per Case:
100 Cs.
144 Cs.
Description
- Poly-Seal liner is manufactured from low density polyethylene
- Screw Cap
- Phenolic
- Color: Black
It is recommended that liner be tested prior to use for leak resistant applications
Specifications
Closure Liner | Polyethylene |
Closure Type | Screw Cap |
For Use With (Equipment) | Bottle |
Color | Black |
Material | Phenolic Resin |
No. per Case | 144 Cs. |
Neck Finish | 18-400 |
Certifications/Compliance | ISO 9001 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'