missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Black Phenolic Screw Caps with PTFE faced 14B Rubber Liners for E-Z Ex-Traction™ Vials

Catalog Number 10757443
Click to view available options
Neck Finish:
13-425
15-425
22-400
24-400
For Use With (Equipment):
10 mL Vial
2 and 4mL Vial
20mL Vial
8mL Vial
No. per Case:
100 Cs.
1000 Cs.
250 Cs.
500 Cs.
This item is not returnable. View return policy
This item is not returnable. View return policy

Designed to ensure the ultimate in product safety

  • Autoclavable
  • Liner made of styrene-butadiene rubber faced with PTFE
  • Excellent chemical resistance

Closure Liner PTFE/Rubber
For Use With (Equipment) 2 and 4mL Vial
Color Black
Material Phenolic Resin
No. per Case 250 Cs.
Neck Finish 13-425
Certifications/Compliance ISO 9001
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'