missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Screw Cap with Metal Foil Liner
Click to view available options
Neck Finish:
28-400
33-400
Description
- Good resistance to hydrocarbons, oils, ketones and alcohols
- Not good for acids or alkalis
- Closure size: 33mm-400
- Phenolic
- Autoclavable
- Black
Specifications
Closure Liner | Metal Foil |
For Use With (Equipment) | Bottle |
Color | Black |
Material | Phenolic Resin |
No. per Case | 100 Cs. |
Neck Finish | 28-400 |
Certifications/Compliance | ISO 9001 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'