missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Vials for Environmental Analysis
Amber Vial with Open Top White Polypropylene PTFE Faced Silicone Lined Cap
£190.00 - £241.00
Specifications
Material (Liner) | PTFE/Silicone |
---|---|
Color | Amber |
Diameter (Metric) Outer | 28 mm |
Material | Borosilicate Glass |
For Use With (Application) | Environmental analysis |
Product Code | Brand | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
12379929
|
DWK Life Sciences
W224612 |
20 mL | 60 mm |
£190.00
Pack of 72 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
12399929
|
DWK Life Sciences
W224614 |
40 mL | 98 mm |
£241.00
Pack of 72 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||||
Description
- Septa of 5 mils of PTFE facing 120 mils of silicone is bonded to cap
Specifications
PTFE/Silicone | |
28 mm | |
Environmental analysis | |
Screw Cap (Open-top) |
Amber | |
Borosilicate Glass | |
Polypropylene |