missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 6mL HDPE Omni-Vial Scintillation Vial

Vials are manufactured from high density polyethylene and have a quarter-turn cap. The hanging cap allows vial suspension and easy access.

Brand:  DWK Life Sciences 225414

Code : A0

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 11798849

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Used with Wheaton glass and PET, 20 mL liquid scintillation vials with 22 mm neck size
  • Dimensions (OD x H): 17 mm x 57 mm (with cap attached)
Specifications

Specifications

0.66 in.
17 mm
6 mL
0.2 oz.
Quarter-turn Regular Screw Cap
Natural
HDPE
2.24 in.
Polypropylene
57 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers