Learn More
Cytiva Whatman™ Vacuum Filter Holders: Stainless Steel
Made from borosilicate glass with stainless steel support screen
Brand: Cytiva 1960-052
Code : A0
Additional Details : Weight : 0.35000kg
Includes: Borosilicate glass funnel and base; anodized aluminum clamp; support screen (Type 304 stainless steel); rubber stopper (No. 5 for 25mm diameter filters to fit 125mL flask or No. 8 for all others to fit 1000mL flask).
Description
Suitable for aqueous and organic solvent filtration. The funnel seal ensures that the sample does not bypass the membrane and that particulates are retained on the surface of the membrane.
- Made from borosilicate glass
- Ensure secure clamping and integral sealing at membrane edge
- 47mm models have clearly printed graduation scales
- For glass support screen, see cat. no. 099072
Applications:
- Gravimetric analysis filtration
- Ultraclean filtration
- Bacteriological control of food, drink, pharmaceuticals, cosmetics
- Removal of particulates in solution
- Nucleic acid and protein analysis
- HPLC solvent filtration
Specifications
Membrane Holder (Vacuum type) | |
Borosilicate Glass | |
2.1 cm2 | |
25 mL |