Learn More
Cytiva Whatman™ Vacu-Guard Filter
Helps to confine and isolate infectious materials in vacuum systems and protect the laboratory. Whatman™ Vacu-Guard Filter protects vacuum pump systems from solvent vapor or gaseous contaminants and aqueous aerosols.
Brand: Cytiva 6722-5001
230.51 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
Code : 75
Additional Details : Weight : 0.27000kg
Description
Helps to confine and isolate infectious materials in vacuum systems and protect the laboratory. Whatman™ Vacu-Guard Filter protects vacuum pump systems from solvent vapor or gaseous contaminants and aqueous aerosols.
- Excellent for protecting vacuum pump systems from solvent vapor or gaseous contaminants and aqueous aerosols
- Designed for in-line use with stepped barb connections for 10 to 12mm ID hose
- Membrane retains 99.99% of airbone particles greaterthan 0.1μm
- Features hydrophobic PTFE membrane
Specifications
PTFE | |
25 cm2 | |
Polypropylene | |
10 to 12mm stepped hose barb | |
10Pack | |
60 mm |
0.45 μm | |
Isolate infectious materials | |
10 to 12mm stepped hose barb | |
Vacu-Guard Filter | |
Inline Filter | |
60 mm |