missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ UniPrep™ Syringeless Filters - PVDF
Process samples in one-third the time of conventional syringe filters
£188.00 - £239.00
Specifications
Material | PVDF |
---|---|
Filtration Area | 0.28 cm2 |
Hold up Volume (After Air Purge) | 50 μL |
Type | Syringeless Filter |
Diameter (Metric) | 17 mm |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11343565
|
Cytiva
UN113UAQU |
0.45 μm |
£239.00
Pack of 50 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
11303565
|
Cytiva
UN113EAQU |
0.2 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
UniPrep syringeless filters are preassembled filtration devices for the filtration and storage of laboratory samples.
- PVDF filter: low protein binding membrane for filtration of samples with aqueous or aqueous/organic solvent composition
- Consists of external sample test tube, plunger (which incorporates membrane filter and prefilter), removable cap
- Filtration area: 0.3cm2
- Safe, efficient—prefilter and membrane can't pop off
- Air purge unnecessary—inserting plunger into tube provides a positive pressure purge of sample through filter
- Sealed glass microfiber prefilter traps larger particles before they can clog the membrane
Applications:
- Increase lab productivity and efficiency
- Generate less waste
- Realize greater overall cost savings per test
Specifications
PVDF | |
50 μL | |
17 mm |
0.28 cm2 | |
Syringeless Filter |