Learn More
Cytiva Whatman™ UniPrep™ Syringeless Filters - Nylon
Process samples in one-third the time of conventional syringe filters
Brand: Cytiva UN113ENYL
286.90 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 69
Additional Details : Weight : 0.21000kg
Description
UniPrep syringeless filters are preassembled filtration devices for the filtration and storage of laboratory samples.
- Naturally hydrophilic membrane for filtration of samples containing aqueous or organic solvents with a pH range between 3 to 10
- Consists of external sample test tube, plunger (which incorporates membrane filter and prefilter), removable cap
- Filtration area: 0.3cm2
- Safe, efficient—prefilter and membrane can't pop off
- Air purge unnecessary—inserting plunger into tube provides a positive pressure purge of sample through filter
- Sealed glass microfiber prefilter traps larger particles before they can clog the membrane
- Increase lab productivity and efficiency
- Generate less waste
- Realize greater overall cost savings per test
Specifications
Nylon | |
0.28 cm2 | |
Pk. of 50 | |
17 mm |
0.2 μm | |
50 μL | |
Syringeless Filter |