Learn More
Cytiva Whatman Uniflo Syringe Filters
Whatman Uniflo Syringe Filters are designed to provide clean filtrate from small volumes up to 100 mL. Available in a variety of membrane choices with a polypropylene overmold housing.
Brand: Cytiva 9920-2504
118.13 GBP valid until 2024-03-31
Use promo code "21663" to get your promotional price.
Additional Details : Weight : 0.24000kg
Description
Operating Pressure: 67.5 psiSpecifications
1.53 g | |
Hydrophilic polytetrafluoroethylene (H-PTFE) | |
0.45 μm | |
3.45 mm | |
Female Luer lock | |
100 Pc. | |
25 mm |
Single-use | |
H-PTFE | |
Non-sterile | |
Polypropylene | |
Male Slip Luer | |
24.5 x 29.2 mm |