Learn More
Cytiva Whatman™ Uniflo Syringe Filters, 0.2 μm PES
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL. They are available in a variety of membrane choices with a polypropylene overmold housing, and include both sterile and non-sterile options.
£157.00 - £545.00
Specifications
Material | PES |
---|---|
Pore Size | 0.2 μm |
Sterility | Sterile |
Filtration Area | 0.65 cm2 |
Housing Material | Polypropylene |
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
15883567
|
Cytiva
9914-2502 |
25 mm | 45/Pk. |
£157.00
Pack of 45 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
||||
15803577
|
Cytiva
9915-2502 |
25 mm | 200/Pk. |
£545.00
Pack of 200 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
||||
15823577
|
Cytiva
9916-1302 |
13 mm | 100/Pk. |
£274.00
Pack of 100 |
Estimated Shipment: 29-04-2024
Log in to see stock. |
||||
Description
Whatman Uniflo Syringe Filters - consistent performance, maximum value
Whatman Uniflo Syringe Filters are disposable filter units designed to provide clean filtrate from small volumes up to 100 mL - combining premium quality with economic efficiency. They are available in a variety of membrane choices with a polypropylene overmold housing. Uniflo filters are individually inkjet printed for easy filter identification and packaged in clean resealable, recyclable plastic boxes to optimize laboratory storage space.
- 13 or 25 mm diameters
- 0.2 μm, 0.22 μm or 0.45 μm pore sizes
- Sterile or non-sterile options
- Individual printing on the filter for easy identification
- Bench top space saving packaging
Specifications
PES | |
Sterile | |
Polypropylene | |
Male Slip Luer |
0.2 μm | |
0.65 cm2 | |
Femal Luer lock | |
67.5 psi |