missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ UniFilter™ 96-Well, 800μL Microplates
Suited for purifications, isolations, and separation of biomolecules, such as DNA
Brand: Cytiva 7700-2805
Code : A0
Additional Details : Weight : 2.69200kg
Description
Suited for purifications, isolations, and separation of biomolecules, such as DNA
- Clear polystyrene plates available with a variety of filter media
- Integral filter design prevents well-to-well crosstalk
- Unique drip director design on the bottom of the plates controls filtrate placement
- Long drip directors eliminate well-to-well contamination during the filtration process
- Short drip directors are effective for screening or filtering to waste
- Standard footprint is compatible with most plate readers, autosamplers, and robots
Specifications
Standard | |
UNIFILTER 96-well microplate, 800 μl, long drip director | |
0.45 μm | |
Polystyrene | |
Filter | |
Long drip director |
Polypropylene 0.45μm | |
8 x 12 | |
Clear | |
96 | |
Typically used in purifications, isolations, and separations of biomolecules, particularly DNA | |
25/Pk. |