missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ PolyVENT™ Vessel Venting Filter
For sterile venting of vessels and tanks
Brand: Cytiva 2103
Code : 69
Additional Details : Weight : 0.01100kg
Description
- Made of hydrophobic 0.2μm PTFE membrane
- Bidirectional and autoclavable
Specifications
Autoclavable | |
0.2 μm | |
SB 0.375 to 0.5 in. (10 to 12mm) | |
3/8 to 1/2 in SB | |
1 Piece |
PolyVENT Filter 36, 0.2 μm, inlet 3/8 in. to 1/2 in. stepped hose barb, outlet 3/8 in. to 1/2 in. stepped hose barb (1 pc) | |
500 cm2 | |
Polypropylene (PP) | |
2 bar - forward direction (29 psi - forward direction) | |
1/Pk. |