missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ PolyVENT™ Vessel Venting Filter
For sterile venting of vessels and tanks
Brand: Cytiva 2108
Code : 69
Additional Details : Weight : 0.28000kg
Description
- Made of hydrophobic 0.2μm PTFE membrane
- Bidirectional and autoclavable
Specifications
Autoclavable | |
0.2 μm | |
1.5 in. (38mm) Sanitary | |
1 1/2 in Sanitary | |
1 Piece |
PolyVENT 150, 0.2 μm, 1 1/2 in. inlet sanitary, 1 1/2 in. outlet sanitary | |
2000 cm2 | |
Polypropylene (PP) | |
2 bar - forward direction (29 psi - forward direction) | |
1/Pk. |