missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 13mm SPARTAN™ Regenerated Cellulose Syringe Filters

Provides reproducible results from the filtration of organic and aqueous solutions in HPLC. Whatman™ 13mm Spartan™ Regenerated Cellulose Syringe Filters are resistant to common HPLC solvents and exhibits very low levels of extractables that could otherwise interfere with analysis.

Brand:  Cytiva 10463112

691.32 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Code : 52

Additional Details : Weight : 0.52000kg

 View more versions of this product

Product Code. 11319354

  • £844.00 / Pack of 500
Estimated Shipment: 08-05-2024
to see stock.
Add to basket

Description

Description

Ready-to-use filter unit with a hydrophilic, low protein-binding membrane made of regenerated cellulose and polycarbonate housing. Tested and certified for the absence of UV-absorbing substances at wavelengths of 210 and 254nm with water, methanol and acetonitrile.

 Features

  • Excellent chemical resistance against the standard aqueous and organic HPLC solvents
  • Low dead volume (< 10μl)

Benefits

  • Versatile— Use for any application requiring a chemically resistant hydrophilic, low protein-binding membrane.
  • Documented batch-to-batch quality and consistency ensure reproducible results
  • Mini-Tip outlet is ideal for filtration into very small sample bottles
  • Purification of aqueous and organic solutions
  • Filtration of protein solutions
Specifications

Specifications

Light Brown
0.45 μm
Polypropylene
Male luer
Syringe Filter
Regenerated Cellulose
Filtration of organic and aqueous solutions in HPLC with reproducible results; Purification of aqueous and organic solutions; Filtration of protein solutions
Female luer lock
500
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers