missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Shark Skin Filter Paper
High wet strength allows use under pressure
£34.05 - £91.25
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 12 μm |
Filtration Speed | Approx. 77.5 s |
Flow Rate | Medium Slow |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11363395
|
Cytiva
10347523 |
385 mm |
£54.40
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11343395
|
Cytiva
10347530 |
320 mm |
£48.60
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11333395
|
Cytiva
10347577 |
290 mm |
£47.95
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11394140
|
Cytiva
10347509 |
90 mm |
£35.70
Pack of 100 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
11393385
|
Cytiva
10347513 |
150 mm |
£40.55
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11324150
|
Cytiva
10347511 |
125 mm |
£36.55
Pack of 100 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
11373385
|
Cytiva
10347510 |
110 mm |
£34.05
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11323395
|
Cytiva
10347521 |
270 mm |
£52.35
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11313395
|
Cytiva
10347519 |
240 mm |
£41.45
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11353395
|
Cytiva
10347522 |
340 mm |
£55.05
Pack of 100 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
11373395
|
Cytiva
10347525 |
500 mm |
£91.25
Pack of 100 |
Estimated Shipment: 07-05-2024
Log in to see stock. |
|||||
Description
High wet strength allows use under pressure
- With crepe surface
- Material: cellulose
- White circles
- Flow rate: medium to slow
- Particle retention: 8-12μm
- Typical thickness: 170μm
- Filtration speed: 77.5s
- Resistant to weak acids and bases
- Used as protective paper for filter press cloths and in processing of cocoa butter and edible oils
Specifications
Disc | |
12 μm | |
Medium Slow | |
Grade Shark Skin |
Cellulose | |
Approx. 77.5 s | |
Creped, medium to slow filter paper. Resistant to weak acids and bases. Often used as a protective paper for filter press cloths, as well as in processing of cocoa butter and edible oils. | |
170 μm |