missing translation for 'onlineSavingsMsg'
Learn More

Whatman™ 25mm Roby™ Syringe Filters

Developed specifically for automated sample filtration systems. Whatman™ Roby™ 25mm Syringe Filters are optimized for main tablet testing instruments.

Brand:  Whatman™ 10463808

Code : 69

Additional Details : Weight : 3.39000kg

 View more versions of this product

Product Code. 11929227

  • £1693.60 / Pack of 1000


Estimated Shipment
11-05-2018
Add to basket

Description

Description

 

  • Filter housing is made from mechanically stable polypropylene
  • Available with a variety of membrane types; including integrated glass fiber prefilter for difficult samples
  • External geometry of filter housing ensures simple, smooth filter transport from the storage turntable to the filtration site and easy filter changing
  • Suitable for use with Sotax, Caliper, Zymark and Varian tablet testers
  • Connection (In/Out): Luer-lock female/Luer male

Membranes
  • Glass Fiber (GF)
  • Nylon (NL)
  • Regenerated Cellulose (RC)
  • Cellulose Acetate (CA)

 

Fine filtration of samples in the automatic tablet dissolution test. The Roby 25 Filter Validation Kit can be used for method development.

Specifications

Specifications

Syringe Filter
Regenerated Cellulose-Glass Fiber (RC-GF)
Brown
≤50μL
4.2cm2
Male luer
25mm
6.9 bar (100 psi)
Polypropylene
0.45μm
Female luer lock
1000/Pk.
Videos
Documentation