Learn More
Cytiva Whatman™ 25mm Roby™ Syringe Filters
Developed specifically for automated sample filtration systems. Whatman™ Roby™ 25mm Syringe Filters are optimized for main tablet testing instruments.
Brand: Cytiva 10463803
Code : 69
Additional Details : Weight : 1.14000kg
Description
- Filter housing is made from mechanically stable polypropylene
- Available with a variety of membrane types; including integrated glass fiber prefilter for difficult samples
- External geometry of filter housing ensures simple, smooth filter transport from the storage turntable to the filtration site and easy filter changing
- Suitable for use with Sotax, Caliper, Zymark and Varian tablet testers
- Connection (In/Out): Luer-lock female/Luer male
Membranes
- Glass Fiber (GF)
- Nylon (NL)
- Regenerated Cellulose (RC)
- Cellulose Acetate (CA)
Fine filtration of samples in the automatic tablet dissolution test. The Roby 25 Filter Validation Kit can be used for method development.
Specifications
Translucent Yellow | |
0.45 μm | |
≤50 μL | |
Female luer lock | |
6.9 bar (100 psi) | |
Syringe Filter |
Nylon | |
4.2 cm2 | |
Polypropylene | |
Male luer | |
200/Pk. | |
25 mm |