Learn More
Cytiva Whatman™ 13mm Puradisc PTFE Syringe Filters
Designed to be resistant to organic solvents. Whatman™ 13mm Puradisc PTFE Syringe Filters are ideal for the clarification of aggressive organic solvents and can also be used as a venting filter for small vessels.
Brand: Cytiva 10463703
308.75 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 52
Additional Details : Weight : 2.26800kg
Description
- Hydrophobic PTFE membrane is laminated with polypropylene
- Mini-Tip outlet is designed for filtration into very small sample bottles
- Extremely low dead volume <10μL
- Optimal utilization of small sample volumes
- Excellent chemical resistance against standard organic HPLC solvents
- Polypropylene support
- Used as a venting filter for small vessels
Specifications
White | |
0.2 μm | |
female Luer-Lok | |
100/Pk. | |
13 mm |
PTFE | |
Polypropylene | |
Mini tip | |
Syringe Filter |